missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Genie Temp-Shaker 300 with Adhering Mat
An Orbital Shaker that provides a flat platform with patented adhering mat perfect for use with open containers
36855.00 SEK
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 3 kg |
Speed Range | 35 to 300 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 28°C to 75°C |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
16617682
|
Scientific Industries
SI-G1702 |
EU Plug |
36855.00 SEK
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
16627682
|
Scientific Industries
SI-G1703 |
UK Plug |
36855.00 SEK
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
Description
- Designed with unique flexible access.
- Door: Direct physical access without compromising temperature.
- Kickstand: Tilt the cover left, right, or back, wherever you have space.
- Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
- Ensures full view of your samples from any angle, even the back.
- Fast temperature control that allows reaching 37°C in less than 3 minutes, 75°C in approximately 20 minutes.
- Patented Adhering Mat is ideal for containers such as Bottles and Beakers that cannot be held with conventional clamps.
- Interchangeable platform configuration allows for easily swapping platforms. (Alternative platforms available for purchase separately)
Specifications
19 mm | |
35 to 300 rpm | |
28°C to 75°C | |
0.25 A | |
50 Hz | |
19 in. | |
450 x 480 mm | |
450 x 480 x 305 mm | |
305 mm | |
480 mm | |
19 in. | |
315 mm | |
17 kg | |
9 kg | |
Variable Speed Orbital Shaker with Temperature control and Adhering Mat | |
Shaker is supplied with Patented Blue Adhering Mat Platform | |
Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip. |
3 kg | |
230 V | |
57.5 W | |
CE | |
Thermoplastic, Polycarbonate Chamber, Stainless Steel Platform with Adhering Mat | |
480 mm | |
315 x 315 mm | |
12 in. | |
19 in. | |
315 mm | |
480 mm | |
38 lb. | |
20 lb. | |
Power ON/OFF Switch, Touch Keypad, Digital Temp and Speed Display | |
Digital Temperature and Speed Display | |
Pulse Width Modulation | |
3-way chamber design |