missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Guinea Pig Diet, Purified, Pellet
Purified guinea pig diet, perfect for research and diet.
10467.50 SEK - 39482.88 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11487291
|
MP Biomedicals
0296034410 |
10 kg |
10467.50 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11497291
|
MP Biomedicals
0296034420 |
20 kg |
18185.36 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11407301
|
MP Biomedicals
0296034450 |
50 kg |
39482.88 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Purified guinea pig diet, perfect for research and diet
- Contains casein, methionine, alfalfa, Briggs salt mix, and MP vitamin fortification mixture
- Pellet form
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.