missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ H-B Durac Baume Hydrometer
Baume Hydrometer - Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges.
Brand: Bel-Art™ B61804-0300
This item is not returnable.
View return policy
Description
- Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
- 300 mm (12 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Specifications
Hydrometer | |
Statement of Accuracy | |
12 in. | |
29° to 41° | |
15°C |
300 mm | |
Ballast, Glass | |
Lead Free | |
Chemistry, Pharmacology, Food and Beverage, Starch Industries and More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction