missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ H-B Durac Baume Hydrometer
Baume Hydrometer - Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges.
525.00 SEK - 598.68 SEK
Specifications
Type | Hydrometer |
---|---|
Length (Metric) | 300 mm |
Includes | Statement of Accuracy |
Material | Ballast, Glass |
Length (English) | 12 in. |
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
17460254
|
Bel-Art™
B61804-0000 |
0° to 12° |
525.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
17400264
|
Bel-Art™
B61804-0700 |
0° to 35° |
598.68 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
17470254
|
Bel-Art™
B61804-0100 |
9° to 21° |
525.00 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
17480254
|
Bel-Art™
B61804-0200 |
19° to 31° |
598.68 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
17490254
|
Bel-Art™
B61804-0300 |
29° to 41° |
598.68 SEK
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
- Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°, these plain form hydrometers are used in the chemistry, pharmacology, food and beverage, starch industries and more.
- 300 mm (12 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Specifications
Hydrometer | |
Statement of Accuracy | |
12 in. | |
Chemistry, Pharmacology, Food and Beverage, Starch Industries and More |
300 mm | |
Ballast, Glass | |
Lead Free | |
15°C |