missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Hei-CHILL 400 Pro Circulating Chiller

This space-saving Circulating Chiller with a cooling capacity of 400 watt is ideal for a large number of evaporation tasks in the laboratory

Brand:  Heidolph 591-01640-00

 View more versions of this product

Product Code. 17987140

  • 44160.00 SEK / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Compact light weight for a flexible positioning on the laboratory bench, in a fume hood or, due to its increased pumping capacity, also under the laboratory bench
  • Sustainable and environmentally friendly using natural refrigerants (R-290) and an optimized control
  • RS-232 interface for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software solutions
  • Low operating noises for a trouble-free work
Specifications

Specifications

1.5 to 4.0 L
400 W at 20°C
Rotary Evaporators
Recirculating Chiller
230 V/50 Hz
Air-cooled
6 L/min.
-10°C up to 40°C
EU Plug
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers