missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Hei-CHILL 400 Pro Circulating Chiller
This space-saving Circulating Chiller with a cooling capacity of 400 watt is ideal for a large number of evaporation tasks in the laboratory
44160.00 SEK
Specifications
Capacity (Metric) | 1.5 to 4.0 L |
---|---|
Condenser Type | Air-cooled |
Cooling Capacity | 400 W at 20°C |
Flow Rate | 6 L/min. |
For Use With (Equipment) | Rotary Evaporators |
Description
- Compact light weight for a flexible positioning on the laboratory bench, in a fume hood or, due to its increased pumping capacity, also under the laboratory bench
- Sustainable and environmentally friendly using natural refrigerants (R-290) and an optimized control
- RS-232 interface for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software solutions
- Low operating noises for a trouble-free work
Specifications
1.5 to 4.0 L | |
400 W at 20°C | |
Rotary Evaporators | |
Recirculating Chiller | |
230 V |
Air-cooled | |
6 L/min. | |
-10°C up to 40°C | |
230 V/50 Hz |