missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Velvet Leather Palm Gloves
Grain leather has been specially enriched in its tanning process to provide the glove with water repellent properties, comfort, and flexibility.
148.10 SEK
Specifications
Color | Yellow |
---|---|
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | Leather Palm Gloves |
Style | Gunn |
Description
- Water-repellent cowhide grain leather gloves
- Velvet leather provides mechanical resistance
- Elasticated at the wrist for additional supports
- Winged thumb makes the glove more anatomical for greater ease of use
Specifications
Yellow | |
Grain Cowhide Leather | |
Gunn | |
Velvet Leather | |
2057731 |
Specific | |
Leather Palm Gloves | |
Open | |
1 Each | |
Wing |