missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Hostess™ Toilet Tissue Rolls
Dissolves in cold water so it won’t block drains. Hostess™ Small Toilet Tissue Rolls are manufactured from 100% recycled materials and are fully biodegradable.
562.00 SEK
Specifications
Length (English) | 4.5 in. |
---|---|
Length (Metric) | 11.5 cm |
Width (English) | 3.7 in. |
Width (Metric) | 9.4 cm |
Material | Paper |
Product Code | Brand | Ply | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Ply | Packaging Quantity | Price | Quantity & Availability | ||||
12754246
|
Kimberly-Clark Professional™
8653 |
2-ply | 18 x 2 Rolls x 320 Sheets | N/A | |||||
Description
- White perforated toilet tissue
- Supplied in packs of 36.
- 100% recycled
- Fully biodegradable to reduce the risk of blocked toilets
- ISO 9001 and ISO 14001 and EU Ecolabel certified
Specifications
4.5 in. | |
3.7 in. | |
Paper | |
White | |
Ideal for small, office and hotel washrooms, especially where economy is important |
11.5 cm | |
9.4 cm | |
ISO 9001 and ISO 14001, EU Ecolabel certified | |
11.5 x 9.4 cm (4.5 x 3.7 in.) |