missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i5300 Industrial Label Printer Kit EU with Workstation LAB Suite

Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.

20700.00 SEK - 23590.00 SEK

Specifications

Display Type Color LCD Touchscreen
Print Technology Direct Thermal, Thermal Transfer
Width (English) 11 in.
Width (Metric) 284.5 mm
Height (English) 11 in.
View More Specs

Products 2
Product Code Brand Resolution Price Quantity & Availability  
Product Code Brand Resolution Price Quantity & Availability  
17409102
View Documents
Brady™
310339
300 dpi This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17449102
View Documents
Brady™
310852
600 dpi This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

The i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.

  • Prints small fonts with precision
  • Requires no calibration and no heat or speed setting adjustments
  • 20 second material changeovers, works with 5.1 to 101.6 mm label widths
  • 178 mm color touchscreen and built-in auto cutter
  • Solid construction with all metal frame
  • Intuitive and easy to operate
  • Includes EU power cord and Brady™ Workstation LAB Suite
Specifications

Specifications

Color LCD Touchscreen
11 in.
11 in.
16 in.
Not Autoclavable
Monochrome
Indonesian, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Japanese, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Spanish, Turkish
i5300
Cabled, Ethernet, USB 2.0, USB Host
10°C to 40°C
15 kg
2 Year
Direct Thermal, Thermal Transfer
284.5 mm
279.4 mm
401 mm
Non-sterile
i5300 Industrial Printer, Brady™ WorkStation Laboratory Identification Suite, EU Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with Videos and 3rd Party Windows™ Driver
512 MB RAM, 195 MB IFFS
254 mm/s
Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016
33 lb.
Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification
110/240 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.