missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ IO90.195.060.CC.WDC Type 90 ION-CORE-90 Safety Storage Cabinet for Lithium-ion Batteries

Type 90 safety storage cabinet ION-CORE-90 with perforated shelves, socket strips, bottom collecting sump, and choice of locker.

Brand:  Asecos™ 4130204741366

Additional Details : Weight : 322.00000kg

 View more versions of this product

Product Code. 17956080

  • 54295.00 SEK / Each
Estimated Shipment: 08-01-2025
to see stock.

Description

Description

  • Robust, high-quality, scratch-resistant outer body with powder-coated textured surface
  • Integrated potential-free alarm contact for strongly recommended alarm forwarding
  • Optionally available with module for remote signalling
  • Door is lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Permanent locking of the door by automatic 2-point locking
  • In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
  • Adjusting aids to easily compensate for uneven floor
  • Smoke detector for fire detection and forwarding the alarm to the building management system
  • Pressure relief in the head section
  • 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
  • Perforated shelves made of powder-coated sheet steel
Specifications

Specifications

450 mm
76,890 in.
Gypsum, Sheet Steel
615 x 599 x 1953 mm
24,213 in.
522 x 450 x 1647 mm
709.888 lb.
4
64,842 in.
Flammables Storage Cabinet
23,583 in.
Anthracite Gray, Gentian Blue
1953 mm
IO90.195.060.CC.WDC
1
522 mm
Powder-coated, Textured
Cabinet and Interior Equipment, 2 Socket Strips (EU), Bottom Collecting Sump
322 kg
20,551 in.
615 mm
25 kg
17,716 in.
1647 mm
Safe Active and Passive Storage of Lithium-ion Batteries
599 mm
Perforated
Wing
360 to 435 mm
EN 14470-1, CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For indoor use only.