missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ IO90.195.060.CC.WDC Type 90 ION-CORE-90 Safety Storage Cabinet for Lithium-ion Batteries
Type 90 safety storage cabinet ION-CORE-90 with perforated shelves, socket strips, bottom collecting sump, and choice of locker.
54295.00 SEK - 66835.00 SEK
Specifications
Certifications/Compliance | EN 14470-1, CE |
---|---|
Depth (English) Interior | 20,551 in. |
Depth (Metric) Exterior | 615 mm |
Depth (Metric) Interior | 522 mm |
Color | Anthracite Gray, Gentian Blue |
Product Code | Brand | Includes | No. of Shelves | Shelf Type | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | No. of Shelves | Shelf Type | Weight (Metric) | Price | Quantity & Availability | ||
17956080
|
Asecos™
4130204741366 |
Cabinet and Interior Equipment, 2 Socket Strips (EU), Bottom Collecting Sump | 4 | Perforated | 322 kg |
54295.00 SEK
Each |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17996080
|
Asecos™
4130204741373 |
Cabinet and Interior Equipment, Locker System, Bottom Collection Sump, 2 Socket Strips (EU) | 7 | Locker | 336 kg |
66835.00 SEK
Each |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Integrated potential-free alarm contact for strongly recommended alarm forwarding
- Optionally available with module for remote signalling
- Door is lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
- Permanent locking of the door by automatic 2-point locking
- In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
- Adjusting aids to easily compensate for uneven floor
- Smoke detector for fire detection and forwarding the alarm to the building management system
- Pressure relief in the head section
- 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
- Perforated shelves made of powder-coated sheet steel
Specifications
EN 14470-1, CE | |
615 mm | |
Anthracite Gray, Gentian Blue | |
615 x 599 x 1953 mm | |
76,890 in. | |
Flammables Storage Cabinet | |
Wing | |
64,842 in. | |
1647 mm | |
IO90.195.060.CC.WDC | |
Powder-coated, Textured | |
599 mm |
20,551 in. | |
522 mm | |
24,213 in. | |
522 x 450 x 1647 mm | |
Gypsum, Sheet Steel | |
23,583 in. | |
Safe Active and Passive Storage of Lithium-ion Batteries | |
1953 mm | |
25 kg | |
1 | |
17,716 in. | |
450 mm |
For indoor use only.