missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ IO90.195.060.CS.WDC Type 90 ION-CORE-90 Safety Storage Cabinet for Lithium-ion Batteries
The ION-CORE-90 Type 90 Safety Storage Cabinet comes with perforated shelves and a bottom collecting sump.
Brand: Asecos™ 4142604741387
Additional Details : Weight : 501.50000kg
Description
- Robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Integrated potential-free alarm contact for strongly recommended alarm forwarding. Optionally available with module for remote signalling
- Door is lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
- Permanent locking of the door by automatic 2-point locking
- In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
- Adjusting aids easily compensate for uneven floor
- Smoke detector for fire detection and forwarding the alarm to the building management system
- Pressure relief in the head section
- 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
- Perforated shelves made of powder-coated sheet steel
Specifications
1050 mm | |
76,890 in. | |
Gypsum, Sheet Steel | |
615 x 1193 x 1953 mm | |
24,213 in. | |
522 x 1050 x 1647 mm | |
1105.618 lb. | |
4 | |
64,842 in. | |
Flammables Storage Cabinet | |
46,969 in. | |
Anthracite Gray, Gentian Blue | |
1953 mm | |
IO90.195.120.CS.WDC | |
2 |
522 mm | |
Powder-coated, Textured | |
Cabinet and Interior Equipment, Bottom Collecting Sump | |
501.5 kg | |
20,551 in. | |
615 mm | |
75 kg | |
41,339 in. | |
1647 mm | |
Safe Passive Storage of Lithium-ion Batteries | |
1193 mm | |
Perforated | |
Wing | |
360 to 435 mm | |
EN 14470-1, CE |
For indoor use only.