missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ IO90.195.060.CS.WDC Type 90 ION-CORE-90 Safety Storage Cabinet for Lithium-ion Batteries
The ION-CORE-90 Type 90 Safety Storage Cabinet comes with perforated shelves and a bottom collecting sump.
49550.00 SEK - 67825.00 SEK
Specifications
Certifications/Compliance | EN 14470-1, CE |
---|---|
Depth (English) Interior | 20,551 in. |
Depth (Metric) Exterior | 615 mm |
Depth (Metric) Interior | 522 mm |
Color | Anthracite Gray, Gentian Blue |
Product Code | Brand | Dimensions (D x W x H) | No. of Doors | No. of Shelves | Load Bearing Capacity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | No. of Doors | No. of Shelves | Load Bearing Capacity | Price | Quantity & Availability | ||
17946070
|
Asecos™
4141904741362 |
615 x 599 x 1953 mm | 1 | 3 | 25 kg |
49550.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17996100
|
Asecos™
4141904741363 |
615 x 599 x 1953 mm | 1 | 4 | 25 kg |
50180.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17926080
|
Asecos™
4141904741364 |
615 x 599 x 1953 mm | 1 | 5 | 25 kg |
50810.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17936080
|
Asecos™
4141904741365 |
615 x 599 x 1953 mm | 1 | 6 | 25 kg |
51435.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17936070
|
Asecos™
4142604741386 |
615 x 1193 x 1953 mm | 2 | 3 | 75 kg |
63755.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17956100
|
Asecos™
4142604741387 |
615 x 1193 x 1953 mm | 2 | 4 | 75 kg |
65110.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17996070
|
Asecos™
4142604741388 |
615 x 1193 x 1953 mm | 2 | 5 | 75 kg |
66465.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17986100
|
Asecos™
4142604741389 |
615 x 1193 x 1953 mm | 2 | 6 | 75 kg |
67825.00 SEK
Each |
Estimated Shipment: 08-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Integrated potential-free alarm contact for strongly recommended alarm forwarding. Optionally available with module for remote signalling
- Door is lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
- Permanent locking of the door by automatic 2-point locking
- In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
- Adjusting aids easily compensate for uneven floor
- Smoke detector for fire detection and forwarding the alarm to the building management system
- Pressure relief in the head section
- 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
- Perforated shelves made of powder-coated sheet steel
Specifications
EN 14470-1, CE | |
615 mm | |
Anthracite Gray, Gentian Blue | |
76,890 in. | |
Flammables Storage Cabinet | |
Safe Passive Storage of Lithium-ion Batteries | |
1953 mm | |
Cabinet and Interior Equipment, Bottom Collecting Sump | |
Powder-coated, Textured |
20,551 in. | |
522 mm | |
24,213 in. | |
Gypsum, Sheet Steel | |
Wing | |
64,842 in. | |
1647 mm | |
Perforated |
For indoor use only.