missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Rat, Pellet
Diet in pellet form. Low in iron. Formulated for rats.
Brand: MP Biomedicals 0296018310
Additional Details : Weight : 0.01000kg
Description
- Diet in pellet form
- Low in iron
- Formulated for rats
Specifications
Animal Diet | |
Yes | |
10 kg | |
Refrigerated | |
0.3048 m |
Autoclavable | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.