missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Iron Diet, Low, Rat, Pellet
Diet in pellet form. Low in iron. Formulated for rats.
23738.70 SEK - 108688.16 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11472911
|
MP Biomedicals
0296018310 |
10 kg |
23738.70 SEK
10kg |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11482911
|
MP Biomedicals
0296018320 |
20 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11492911
|
MP Biomedicals
0296018350 |
50 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Diet in pellet form
- Low in iron
- Formulated for rats
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
0.3048 m |
Autoclavable | |
Pellet | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.