missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps
Opaque, black tubing suitable for food applications where FDA compliance is required
Brand: KD Scientific 785609
This item is not returnable.
View return policy
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Resistant to corrosives, solvents and oils at elevated temperatures
- Formulation: Thermal set rubber, Viton™ B (67% fluorine)
- Acids: Excellent
- Alkalies: Excellent
- Organic solvents: Test First
- Viscous fluids: good
- Steril fluids: Fair
Specifications
Autoclavable | |
4.8 mm | |
760 cm | |
L/S 25 | |
Opaque |
19/100 in. | |
25 ft. | |
Non-sterile | |
Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs. | |
70 (Shore A, ± 3) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction