Learn More
KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps
Opaque, black tubing suitable for food applications where FDA compliance is required
3230.00 SEK - 7125.00 SEK
Specifications
Autoclavable | Autoclavable |
---|---|
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 760 cm |
Sterility | Non-sterile |
Sterilization Method | Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs. |
Product Code | Brand | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||||
15550520
|
KD Scientific
785606 |
0.8 mm | 3/100 in. |
4020.00 SEK
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
15560520
|
KD Scientific
785607 |
1.6 mm | 3/50 in. |
3230.00 SEK
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
15590520
|
KD Scientific
785610 |
6.4 mm | 1/4 in. |
6270.00 SEK
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
15500530
|
KD Scientific
785611 |
7.9 mm | 31/100 in. |
7125.00 SEK
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
15580520
|
KD Scientific
785609 |
4.8 mm | 19/100 in. |
4975.00 SEK
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
15570520
|
KD Scientific
785608 |
3.1 mm | 3/25 in. |
4850.00 SEK
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Resistant to corrosives, solvents and oils at elevated temperatures
- Formulation: Thermal set rubber, Viton™ B (67% fluorine)
- Acids: Excellent
- Alkalies: Excellent
- Organic solvents: Test First
- Viscous fluids: good
- Steril fluids: Fair
Specifications
Autoclavable | |
760 cm | |
Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs. | |
70 (Shore A, ± 3) |
25 ft. | |
Non-sterile | |
Opaque |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.