missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps

Opaque, black tubing suitable for food applications where FDA compliance is required

Brand:  KD Scientific 785610

 View more versions of this product

Product Code. 15590520

  • 6270.00 SEK / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Resistant to corrosives, solvents and oils at elevated temperatures
  • Formulation: Thermal set rubber, Viton™ B (67% fluorine)
Application Compatibility:
  • Acids: Excellent
  • Alkalies: Excellent
  • Organic solvents: Test First
  • Viscous fluids: good
  • Steril fluids: Fair

Specifications

Specifications

Autoclavable
6.4 mm
760 cm
L/S 17
Opaque
1/4 in.
25 ft.
Non-sterile
Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs.
70 (Shore A, ± 3)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.