missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ N-51A Borosilicate Glass Flat Bottom NMR Tubes
Ideal for use in high resolution NMR spectroscopy
Brand: DWK Life Sciences 897300-0000
This item is not returnable.
View return policy
Description
- Disposable grade
- Without cap
- Approx. frequency: 100MHz
- Wall thickness: 0.015 in. (0.38mm)
- Diameter: 0.39 in. (10mm)
Specifications
Yes | |
177.8 mm | |
Polyethylene | |
100MHz | |
7 in. | |
0.015 in. |
0.39 in. | |
Borosilicate Glass | |
10 mm | |
For use in high resolution NMR spectroscopy | |
Flat | |
0.38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction