missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ N-51A Borosilicate Glass Flat Bottom NMR Tubes
Ideal for use in high resolution NMR spectroscopy
984.00 SEK
Specifications
Closure Included | Yes |
---|---|
Diameter (English) Outer | 0.39 in. |
Material | Borosilicate Glass |
Closure Material | Polyethylene |
Diameter (Metric) Outer | 10 mm |
Description
- Disposable grade
- Without cap
- Approx. frequency: 100MHz
- Wall thickness: 0.015 in. (0.38mm)
- Diameter: 0.39 in. (10mm)
Specifications
Yes | |
Borosilicate Glass | |
10 mm | |
For use in high resolution NMR spectroscopy | |
0.015 in. |
0.39 in. | |
Polyethylene | |
100MHz | |
Flat | |
0.38 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title