missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Norprene™ Food A-60-F Spooled Precision Pump Tubing
Similar to Norprene™ but with FDA approval
Brand: Masterflex™ 06415-14
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 16
- Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils
- Heat, ozone, and UV light resistant, nonaging, nonoxidizing, superior acid and alkali resistance, opaque beige
- Ideal for the food, dairy, and beverage industries
Specifications
Autoclavable | |
Norprene Food (A 60 F) | |
Food and dairy applications | |
14 (1.6 mm) | |
1/16 in. | |
2.7 bar | |
132°C |
1.6 mm | |
15,240 cm | |
-51°C | |
0.21 to 130 mL/min. | |
8.8 m | |
660 mm Hg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction