missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Norprene™ Food A-60-F Spooled Precision Pump Tubing
Similar to Norprene™ but with FDA approval
10820.00 SEK - 11255.00 SEK
Specifications
Material | Norprene Food (A 60 F) |
---|---|
Maximum Pressure | 2.7 bar |
Vacuum Level | 660 mm Hg |
Product Code | Brand | Tubing Size | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Flow Rate | Price | Quantity & Availability | ||||
11816773
|
Masterflex™
06415-16 |
16 (3.1 mm) | 480 mL/min |
11255.00 SEK
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
||||
11806773
|
Masterflex™
06415-14 |
14 (1.6 mm) | 0.21 to 130 mL/min. |
10820.00 SEK
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 16
- Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils
- Heat, ozone, and UV light resistant, nonaging, nonoxidizing, superior acid and alkali resistance, opaque beige
- Ideal for the food, dairy, and beverage industries
Specifications
Norprene Food (A 60 F) | |
2.7 bar | |
660 mm Hg |