missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Dished Work Surface
Labconco Dished Work Surface are contoured and designed to support a variety of Labconco enclosures.
Brand: Labconco™ 3909911
This item is not returnable.
View return policy
Description
- Contain spills; chemical resistant
- 1 in. Thick (2.5cm) solid black epoxy
Order Info
29 in. Deep (73.7cm)
Specifications
Dished Work Surface | |
Without Cutout | |
90 cm | |
Paramount™ and Paramount 360™ ductless enclosure, Purifier™ Class I enclosure, Purifier™ filtered PCR enclosure, Purifier™ HEPA filtered enclosure, Purifier | |
2.5 cm | |
186 lb. | |
72 in. | |
Epoxy |
Black | |
35.5 in. | |
Chemical Resistant | |
1 in. | |
Spills | |
85 kg | |
183 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction