missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Nestable Rectangular Reinforced Container
Nestable Rectangular Reinforced Container - LDPE Food container for sub-zero and ambient temperature storage and transporting raw materials. Excellent mechanical resistance: made from low density polyethylene for greater impact resistance.
Brand: Gilac™ G113721
This item is not returnable.
View return policy
Description
- 400 x 300 rectangular plastic food container
- Reinforced container
- Excellent mechanical resistance: made from low density polyethylene for increased shock resistance
- Outstanding durability even with intensive use
- For sub-zero and ambient temperature storage (-15°C to +60°C) and transporting raw materials
- No gaps nor overlaps
- Machine washable
- Covering lid for increased hygiene, optional extra
- Stackable without lid
- Compatible with all GILAC 4 and 6-wheel dollies
- Designed in partnership with health professionals
Specifications
Food Bin | |
White | |
7.9 gal. | |
Food Contact Compliance | |
Food Storage | |
550 x 450 x 200 mm | |
540 mm | |
440 mm | |
200 mm | |
1.67 kg |
LDPE | |
Rectangular | |
30 L | |
All GILAC 4 and 6-Wheel Dollies | |
1 Ea. | |
21.3 in. | |
17.3 in. | |
7.9 in. | |
3.68 lb. |