missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Nestable Rectangular Reinforced Container
Nestable Rectangular Reinforced Container - LDPE Food container for sub-zero and ambient temperature storage and transporting raw materials. Excellent mechanical resistance: made from low density polyethylene for greater impact resistance.
280.96 SEK - 722.22 SEK
Specifications
Type | Food Bin |
---|---|
Color | White |
Shape | Rectangular |
For Use With | All GILAC 4 and 6-Wheel Dollies |
For Use With (Application) | Food Storage |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11748501
|
Gilac™
G110021 |
10 L |
280.96 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11738501
|
Gilac™
G109421 |
19 L |
374.89 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11768501
|
Gilac™
G113721 |
30 L |
571.72 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13439888
|
Gilac™
G155021 |
45 L |
683.61 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13449888
|
Gilac™
G155821 |
55 L |
722.22 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 400 x 300 rectangular plastic food container
- Reinforced container
- Excellent mechanical resistance: made from low density polyethylene for increased shock resistance
- Outstanding durability even with intensive use
- For sub-zero and ambient temperature storage (-15°C to +60°C) and transporting raw materials
- No gaps nor overlaps
- Machine washable
- Covering lid for increased hygiene, optional extra
- Stackable without lid
- Compatible with all GILAC 4 and 6-wheel dollies
- Designed in partnership with health professionals
Specifications
Food Bin | |
Rectangular | |
Food Storage |
White | |
All GILAC 4 and 6-Wheel Dollies |