missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Litho Color Coded Dot Labels
Offered in a number of colors and diameters to fit your needs. Shamrock™ Color Coded Dot Labels offer multiple opportunities for color coding in the laboratory - test, physician or department.
Marca: Shamrock™ SDL-25-14
Detalles adicionales : Weight : 0.80000kg
Descripción
- Resistant to water, oil, and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt
Especificaciones
Permanent | |
Sheet | |
Color-coded Dot Label |
Gray | |
Litho | |
6.5 mm |