missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Litho Color Coded Dot Labels
Offered in a number of colors and diameters to fit your needs. Shamrock™ Color Coded Dot Labels offer multiple opportunities for color coding in the laboratory - test, physician or department.
Marke: Shamrock™ SDL-100-1
Weitere Details : Weight : 0.80000kg
Beschreibung
- Resistant to water, oil, and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt
Spezifikation
Permanent | |
Sheet | |
Color-coded Dot Label |
White | |
Litho | |
25 mm |