missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS, without L-Glutamine
Suitable for culturing a broad spectrum of mammalian cells. BioWhittaker™ MEM Eagle with Earle's BSS, without L-Glutamine is manufactured in accordance with cGMP regulations.
Brand: Lonza™ BE12-662F
This item is not returnable.
View return policy
Description
- Amino acid concentrations conform closely to the protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
MEM Eagle/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters | |
No Glutamine | |
500 mL |
Liquid | |
Sterile | |
Non Essential Amino Acids (NEAA), Sodium Pyruvate | |
7 to 7.3 |