missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ MEM Eagle with Earle's BSS, without L-Glutamine
Suitable for culturing a broad spectrum of mammalian cells. BioWhittaker™ MEM Eagle with Earle's BSS, without L-Glutamine is manufactured in accordance with cGMP regulations.
235.00 SEK - 553.00 SEK
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | MEM Eagle/EBSS |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
11635180
|
Lonza™
BE12-136F |
HEPES | No Glutamine | 500 mL | MEM Eagle/EBSS | N/A | |||
11655180
|
Lonza™
BE12-136Q |
HEPES | No Glutamine | 10000 mL | MEM Eagle/EBSS | N/A | |||
11685200
|
Lonza™
BE12-662F |
Non Essential Amino Acids (NEAA), Sodium Pyruvate | No Glutamine | 500 mL | MEM Eagle/EBSS | N/A | |||
11695170
|
Lonza™
12-125Q |
Earle's Balanced Salt Solution (EBSS) | No Glutamine | 10000 mL | MEM Eagle/EBSS | N/A | |||
11675170
|
Lonza™
BE12-125F |
Earle's Balanced Salt Solution (EBSS) | No Glutamine | 500 mL | MEM Eagle/EBSS | N/A | |||
Description
- Amino acid concentrations conform closely to the protein composition of human cells
- Higher concentrations of nutrients permit longer periods between feedings
- EMEM has vitamin concentrations 2-5X greater than BME and higher amino acid concentrations than BME
- Manufactured in accordance with cGMP regulations
- Formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
2° to 8°C | |
MEM Eagle/EBSS | |
Sterile-filtered through two consecutive 0.2 μm filters |
Liquid | |
Sterile | |
No Glutamine |