missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Manganese Diet, Powder
Diet that is low in manganese. Levels of manganese around 2 ppm.
Brand: MP Biomedicals 0290220350
This item is not returnable.
View return policy
Description
- Diet that is low in manganese
- Levels of manganese around 2 ppm
- Glucose, casein and corn oil components
- Ideal for researching low manganese diets
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction