missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Manganese Diet, Powder
Diet that is low in manganese. Levels of manganese around 2 ppm.
6072.74 SEK - 26289.06 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11405592
|
MP Biomedicals
0290220310 |
10 kg |
6072.74 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11415592
|
MP Biomedicals
0290220320 |
20 kg |
12157.14 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11425592
|
MP Biomedicals
0290220350 |
50 kg |
26289.06 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet that is low in manganese
- Levels of manganese around 2 ppm
- Glucose, casein and corn oil components
- Ideal for researching low manganese diets
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title