missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Potassium Diet, Complete With Vitamins, Pellet
Low potassium diet fortified with vitamins. Ideal for research.
Brand: MP Biomedicals 0290466520
Additional Details : Weight : 0.01000kg
Description
- Diet fortified with vitamins, low in potassium
- Ideal for research into low potassium diets
- Contains casein, butter, corn starch and other items
Specifications
Animal Diet | |
Yes | |
20 kg | |
Room Temperature | |
0.3048 m |
Autoclavable | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.