missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Potassium Diet, Complete With Vitamins, Pellet
Low potassium diet fortified with vitamins. Ideal for research.
4781.66 SEK - 22656.44 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Pellet |
Sterility | Non-sterile |
Code produit | Marque | Quantity | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Quantity | Prix | Quantité et disponibilité | |||||
11435782
|
MP Biomedicals
0290466510 |
10 kg |
4781.66 SEK
10kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11445782
|
MP Biomedicals
0290466520 |
20 kg |
9054.52 SEK
20kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11455782
|
MP Biomedicals
0290466550 |
50 kg |
22656.44 SEK
50kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Diet fortified with vitamins, low in potassium
- Ideal for research into low potassium diets
- Contains casein, butter, corn starch and other items
Spécification
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.