missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ High Performance Ribbons
MiniMark™ High Performance Ribbons for printing on B-595 Vinyl, excellent solvent resistance, high heat resistance, and super scratch resistance.
1685.00 SEK
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | MiniMark Printer |
Width (English) | 4.33 in. |
Width (Metric) | 110 mm |
Diameter (Metric) | 12.7 mm I.D. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11524214
|
Brady™
710344 |
Blue |
1685.00 SEK
1 box |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
11544214
|
Brady™
710346 |
Green |
1685.00 SEK
1 box |
In Stock
Log in to see stock. |
|||||
11534214
|
Brady™
710345 |
Red |
1685.00 SEK
1 box |
In Stock
Log in to see stock. |
|||||
10215044
|
Brady™
710343 |
White |
1685.00 SEK
1 box |
In Stock
Log in to see stock. |
|||||
Description
- Excellent solvent resistance, high heat resistance, and super scratch resistance.
- High Performance Resin Ribbon for printing on B-595 Vinyl.
- 110 mm Wide
Specifications
Printer Ribbon | |
4.33 in. | |
12.7 mm I.D. | |
1 Ea. |
MiniMark Printer | |
110 mm | |
Ink side out |