missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Indoor/Outdoor Vinyl Tape
This MiniMark™ Indoor/Outdoor Vinyl Tape made of B-595 vinyl will adhere to difficult low surface energy items.
3220.00 SEK - 5630.00 SEK
Specifications
Certifications/Compliance | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
---|---|
Description | MiniMark Indoor/Outdoor Vinyl Tape |
Adhesive Type | Permanent Acrylic, Permanent |
Coating | Powder |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
12652990
|
Brady™
115753 |
Gray | 30.48 m x 28.58 mm |
3220.00 SEK
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
10516654
|
Brady™
113191 |
Yellow | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11724934
|
Brady™
113205 |
Green | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11764934
|
Brady™
113217 |
Purple | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11704944
|
Brady™
113208 |
Blue | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11734934
|
Brady™
113209 |
Blue | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11724924
|
Brady™
113194 |
Yellow | 30.48 m x 28.58 mm |
3220.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11544194
|
Brady™
113182 |
White | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11784924
|
Brady™
115751 |
Purple | 30.48 m x 28.58 mm |
3220.00 SEK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11351502
|
Brady™
115759 |
Brown | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11704934
|
Brady™
113193 |
Yellow | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
In Stock
Log in to see stock. |
||||
12682990
|
Brady™
113200 |
Orange | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11714934
|
Brady™
113197 |
Red | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11734944
|
Brady™
113216 |
Purple | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11361502
|
Brady™
115755 |
Gold | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10365484
|
Brady™
113196 |
Red | 30.48 m x 101.6 mm |
5630.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11794924
|
Brady™
113184 |
White | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11754934
|
Brady™
113219 |
Gray | 30.48 m x 57.15 mm |
4025.00 SEK
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
11714924
|
Brady™
113185 |
White | 30.48 m x 28.58 mm |
3220.00 SEK
Each |
In Stock
Log in to see stock. |
||||
11754924
|
Brady™
113210 |
Blue | 30.48 m x 28.58 mm |
3220.00 SEK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
11734924
|
Brady™
113198 |
Red | 30.48 m x 28.58 mm |
3220.00 SEK
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
Description
- Brady's B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
- The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Permanent Acrylic, Permanent | |
Gloss | |
Vinyl | |
Labels | |
MiniMark Printer | |
1 | |
1 Roll/Box | |
-40°F to +180°F | |
0.004 in. | |
100 ft. |
MiniMark Indoor/Outdoor Vinyl Tape | |
Powder | |
Roll | |
Thermal Transfer | |
Component and equipment labelling, Electrical labelling, Facility Identification, Floor marking, Laboratory labelling, Lean and 5S labelling, Pipe and valve marking, Warehouse marking | |
60° 50 Gardner Units | |
-40°C | |
1 Ea. | |
-40°C to +82°C | |
0.102 mm | |
30.48 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title