missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Casein Hydrolysate Enzymatic, Soluble, Powder
Soluble; NZ Amine A ; Peptone from casein
2279.00 SEK - 9760.00 SEK
Specifications
Product Type | Animal Diet |
---|---|
Components | Moisture 3.5%, Amino N/Total N 50.3%, Chloride 0.8%, Iron <50 ppm, Solubility 25 g/L, Total Nitro gen 12.8%, Sodium 2.8%, Calcium 0.1%, pH (2% solution) 6.6, Ammonia 0.9 |
Format | Powder |
For Use With (Application) | Casein Hydrolysate Enzymatic is recommended for use as animal diet, also recommended for the production of media for the growth of Charon phage and other lambda phages |
Storage Requirements | 15°C to 30°C |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11402841
|
MP Biomedicals™
0296013801 |
454 g |
2279.00 SEK
1lb |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11412841
|
MP Biomedicals™
0296013805 |
5 lb. |
9760.00 SEK
5lb |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Casein hydrolysate enzymatic is recommended for use as an animal diet.
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Moisture 3.5%, Amino N/Total N 50.3%, Chloride 0.8%, Iron <50 ppm, Solubility 25 g/L, Total Nitro gen 12.8%, Sodium 2.8%, Calcium 0.1%, pH (2% solution) 6.6, Ammonia 0.9 | |
Casein Hydrolysate Enzymatic is recommended for use as animal diet, also recommended for the production of media for the growth of Charon phage and other lambda phages |