missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Crate

Perforated Crate is a stacking perforated crate ideal for storing delicate foodstuffs such as fruit and vegetables; it provides ventilation and is highly resistant to intensive use.

Brand:  Gilac™ G179677

 View more versions of this product

Product Code. 17978551

  • 433.00 SEK / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Stacking perforated crate.
  • Ideal for storing all products requiring air circulation.
  • Highly resistant for intensive use.
  • Ideal for storing fruit and vegetables.
  • Easy to grab hold of thanks to practical ergonomic integrated handles.
  • Solid container lids are also suitable for perforated containers.
  • Compatible with all GILAC 4 and 6-wheel dollies.
Specifications

Specifications

10.6 gal.
None
HDPE
Crate
600 x 400 x 200 mm
23.6 in.
15.7 in.
7.9 in.
40 L
Gray
Rectangular
Yes
600 mm
400 mm
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilac™ Perforated Crate > Dimensions (L x W x H): 600 x 400 x 200 mm, Capacity: 40 L, Color: Gray

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.