missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Straight Pipe Systems

The SymLine™ pipe system provides connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!

Brand:  SymLine™ 106436

820.22 SEK valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 14786901

  • 1220.00 SEK / Each
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Straight pipes are available in multiple standard lengths
  • A wide range of connectors, branches and manifolds allows the pipe system to be connected precisely to the conditions in your laboratory
Specifications

Specifications

32 mm
Connecting Pipes with a 32 mm OD
HDPE-EC
900 mm
Tube System with SymLine, FlexTube and FlexTubePro, Connectors, Distributors and Shut-off
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers