missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Plastibrand™ PMP Flasks with Polypropylene Stopper
Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
Brand: BRAND™ 36120
This item is not returnable.
View return policy
Description
- Tolerances according to class A / B, DIN EN ISO 1042.
- Calibrated to contain (TC, In).
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
Specifications
Transparent | |
PMP | |
Autoclavable | |
B | |
10/19 |
25 mL | |
108 mm | |
Non-sterile | |
Stopper |