missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Plastibrand™ PMP Flasks with Polypropylene Stopper
Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
104.91 SEK - 264.00 SEK
Specifications
Color | Transparent |
---|---|
Material | PMP |
Autoclavable | Autoclavable |
Sterility | Non-sterile |
Class | B |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17490134
|
BRAND™
36120 |
25 mL |
264.00 SEK
Pack of 2 |
In Stock
Log in to see stock. |
|||||
10750255
|
BRAND™
36120 |
25 mL | N/A | ||||||
10199092
|
BRAND™
36108 |
10 mL | N/A | ||||||
17480134
|
BRAND™
36108 |
10 mL |
256.00 SEK
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Tolerances according to class A / B, DIN EN ISO 1042.
- Calibrated to contain (TC, In).
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
Specifications
Transparent | |
Autoclavable | |
B | |
10/19 |
PMP | |
Non-sterile | |
Stopper |