missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Platform for Innova™ 2050 Shaker
This dedicated platform fits shaker model 2050.
8026.98 SEK - 13177.50 SEK
Specifications
Material | Stainless Steel |
---|---|
Dimensions (L x W) | 41 x 31 cm |
For Use With (Equipment) | Innova™ 2000 Shaker |
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
11608623
|
Eppendorf™
M1190-9901 |
86 | 10 mL Erlenmeyer Flasks |
13177.50 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11618623
|
Eppendorf™
M1190-9902 |
48 | 25 mL Erlenmeyer Flasks |
10481.76 SEK
Each |
In Stock
Log in to see stock. |
||||
11628623
|
Eppendorf™
M1190-9903 |
35 | 50 mL Erlenmeyer Flasks |
10120.32 SEK
Each |
In Stock
Log in to see stock. |
||||
11638623
|
Eppendorf™
M1190-9904 |
20 | 125 mL Erlenmeyer Flasks |
10481.76 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
11698623
|
Eppendorf™
M1190-9911 |
6 | 1 L Erlenmeyer Flasks |
8026.98 SEK
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- Holds Erlenmeyer flasks
- Dedicated platform
- Made of stainless steel
Specifications
Stainless Steel | |
41 x 31 cm | |
Innova™ 2000 Shaker |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title