missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Polyester Cold Temperature Tape
GlobalMark™ Polyester Cold Temperature Tape permanently adheres to surfaces at temperatures as low as -10 degrees F. Great for use in any cold storage warehouse, cooler or freezer. Not recommended for plotter cutting.
Brand: Brady™ 076694
This item is not returnable.
View return policy
Description
- GlobalMark™ cold temperature tape permanently adheres to surfaces at temperatures as low as -10°F.
- Great for use in any cold storage warehouse, cooler or freezer.
- Not recommended for plotter cutting.
Specifications
GlobalMark Cold Temperature Tape | |
Yellow | |
Roll | |
Thermal Transfer | |
General Identification, Laboratory labelling, Safety Identification, Temperature indicating labelling | |
20 Gardner Units | |
1 Year | |
1 Roll/Box | |
-40°F to +212°F | |
0.003 in. | |
30.48 m x 101.6 mm | |
30.48 m | |
101.6 mm |
Permanent Acrylic | |
Gloss | |
Polyester | |
Labels | |
GlobalMark Printer | |
1 | |
-40°C | |
1 Ea. | |
-40°C to +100°C | |
0.076 mm | |
100 ft. | |
4 in. |