missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Polyester Cold Temperature Tape

GlobalMark™ Polyester Cold Temperature Tape permanently adheres to surfaces at temperatures as low as -10 degrees F. Great for use in any cold storage warehouse, cooler or freezer. Not recommended for plotter cutting.

3830.00 SEK - 8655.00 SEK

Specifications

Description GlobalMark Cold Temperature Tape
Adhesive Type Permanent Acrylic
Finish Gloss
Format Roll
Material Polyester
View More Specs

Products 3
Product Code Brand Color Dimensions (LxW) Price Quantity & Availability  
Product Code Brand Color Dimensions (LxW) Price Quantity & Availability  
11549263
View Documents
Brady™
076691
White 30.48 m x 107.95 mm
8655.00 SEK
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
11579263
View Documents
Brady™
076694
Yellow 30.48 m x 101.6 mm
8655.00 SEK
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
11599263
View Documents
Brady™
076696
Yellow 30.48 m x 28.58 mm
3830.00 SEK
Each
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
Description

Description

  • GlobalMark™ cold temperature tape permanently adheres to surfaces at temperatures as low as -10°F.
  • Great for use in any cold storage warehouse, cooler or freezer.
  • Not recommended for plotter cutting.
Specifications

Specifications

GlobalMark Cold Temperature Tape
Gloss
Polyester
Labels
GlobalMark Printer
1
-40°C
1 Ea.
-40°C to +100°C
0.076 mm
30.48 m
Permanent Acrylic
Roll
Thermal Transfer
General Identification, Laboratory labelling, Safety Identification, Temperature indicating labelling
20 Gardner Units
1 Year
1 Roll/Box
-40°F to +212°F
0.003 in.
100 ft.
Videos
SDS
Documents

Documents

Product Certifications