missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Polystyrene Mixing Beakers
2680.00 SEK - 16250.00 SEK
Specifications
Product Type | Mixing Beaker |
---|---|
For Use With (Equipment) | For Mixer Mill MM 400 |
Material | Polystyrene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10166351
|
RETSCH
22.041.0003 |
28 mL |
16250.00 SEK
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11914362
|
RETSCH
22.041.0004 |
56 mL |
2680.00 SEK
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Specifications
Mixing Beaker | |
For Mixer Mill MM 400 | |
Polystyrene |