missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance PBJ
Multifunctional laboratory balance with single-cell weighing system and EC type approval.
Brand: Kern Sohn PBJ 8200-1M
This item is not returnable.
View return policy
Description
- Internal adjustment in the case of a change in temperature and time-controlled at defined intervals, guarantees high degree of accuracy and makes the balance independent of its location of use
- Metal housing: robust and sturdy
- Dosage aid: High stability mode and other filter settings can be selected
- Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
- Totalising of weights
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Automatic data output to the PC/printer each time the balance is steady
- Protective working cover included with delivery
Specifications
8200 g | |
0.1 g | |
Universal Mains Adapter |
0.1 g | |
Precision Balance |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction