missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance PBJ
Multifunctional laboratory balance with single-cell weighing system and EC type approval.
21278.26 SEK - 25894.18 SEK
Specifications
Type | Precision Balance |
---|---|
Electrical Requirements | Universal Mains Adapter |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
17341673
|
Kern Sohn
PBJ 4200-2M |
4200 g |
21390.84 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17361673
|
Kern Sohn
PBJ 6200-2M |
6200 g |
25894.18 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17351673
|
Kern Sohn
PBJ 620-3M |
620 g |
23079.59 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17371673
|
Kern Sohn
PBJ 8200-1M |
8200 g |
21278.26 SEK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Internal adjustment in the case of a change in temperature and time-controlled at defined intervals, guarantees high degree of accuracy and makes the balance independent of its location of use
- Metal housing: robust and sturdy
- Dosage aid: High stability mode and other filter settings can be selected
- Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
- Totalising of weights
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Automatic data output to the PC/printer each time the balance is steady
- Protective working cover included with delivery
Specifications
Precision Balance | |
Universal Mains Adapter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title