missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Tubing
A perfect tubing solution for aggressive and pure liquids and gases.
Brand: Bohlender™ S1810-68
Additional Details : Weight : 0.10000kg
Description
- Providing temperature resistance from −200° to +260°C
- Universal chemical resistance
- FDA conformity
- Translucent to milky-white in appearance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Specifications
Tubing | |
Autoclavable | |
PTFE | |
Aggressive and pure liquids and gases | |
Universal chemical resistance | |
Translucent to Milky-white | |
Burst pressure 23 bar |
FDA conformity | |
12.0 mm | |
1.0 mm | |
-200°C | |
Autoclave, Ethylene Oxide | |
18 mm bend radius | |
260°C |