missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Tubing
A perfect tubing solution for aggressive and pure liquids and gases.
424.00 SEK - 805.60 SEK
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA conformity |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With (Application) | Aggressive and pure liquids and gases |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
10106030
|
Bohlender™
S1810-62 |
8.0 mm | 2.0 mm |
805.60 SEK
1m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||||
10495441
|
Bohlender™
S1810-64 |
10.0 mm | 1.0 mm |
424.00 SEK
1m |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
10567122
|
Bohlender™
S1810-68 |
12.0 mm | 1.0 mm |
519.40 SEK
1m |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Providing temperature resistance from −200° to +260°C
- Universal chemical resistance
- FDA conformity
- Translucent to milky-white in appearance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Specifications
Tubing | |
Autoclavable | |
Aggressive and pure liquids and gases | |
Universal chemical resistance | |
Translucent to Milky-white |
FDA conformity | |
PTFE | |
-200°C | |
Autoclave, Ethylene Oxide | |
260°C |