missing translation for 'onlineSavingsMsg'
Learn More

WTW™ SenTix™ Special pH Electrodes

Specialists for all cases - SenTix™ pH Special Electrodes for special applications can determine the pH value of surfaces, suspended solids, suspensions and much more.

Brand:  WTW™ 103650

3461.31 SEK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10663742

  • 3505.00 SEK / Each
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Adaptation to the sample consistency by special glass membranes
  • Optimal measuring accuracy by adapted diaphragm technique
  • Available for either low-conducting samples or for emulsions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

For low-conducting samples, S7 plug head
Glass Shaft, Cut Diaphragm
0°C to 60°C
Vario pH meter
SenTix™ HW
170 mm
Plug Head
0 to 14
SenTix™ PLUS Special pH Electrode
DIN, BNC electrode plug
0°C to 60°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WTW™ SenTix™ Special pH Electrodes > Material: Glass shaft, Cut diaphragm; Connectivity: Plug Head; Electrode Plug Type: DIN, BNC; pH Range; 0 to 14

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.