missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ Special pH Electrodes
Specialists for all cases - SenTix™ pH Special Electrodes for special applications can determine the pH value of surfaces, suspended solids, suspensions and much more.
3505.00 SEK - 4925.00 SEK
Specifications
pH Range | 0 to 14 |
---|---|
Type | SenTix™ PLUS Special pH Electrode |
Length (Metric) Stem | 170 mm |
Product Code | Brand | Description | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | Price | Quantity & Availability | |||||
10663742
|
WTW™
103650 |
For low-conducting samples, S7 plug head | DIN, BNC electrode plug |
3505.00 SEK
Each |
In Stock
Log in to see stock. |
|||||
15153976
|
WTW™
103731 |
For emulsions, etc. with temperature sensor, DIN cable | DIN, 4mm banana electrode plug, 1m cable |
4925.00 SEK
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
Description
- Adaptation to the sample consistency by special glass membranes
- Optimal measuring accuracy by adapted diaphragm technique
- Available for either low-conducting samples or for emulsions
Specifications
0 to 14 | |
SenTix™ PLUS Special pH Electrode | |
170 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WTW™ SenTix™ Special pH Electrodes